
- Hard Hat
Shell | Non-Vented |
Electrical Class | Class E |
Standard | ANSI z89, EN 397, ANSI Type I, Taa Comp |
Sweatband | Felt Lined Foam |
Size | OS |
Brim Length | Standard |
Shell Material | HDPE |
Color | Yellow |
Suspension | 4 Point Nylon Webbing Cradle |
Size Adjustment | Pin-Lock |
Brim Style | Cap Style |
Sustainability | Recyclable via Terracycle Program |
Weight | 1.21 LB |
EAN or UPC | 620606000022 |
