Skip to content Skip to navigation menu
Kilimanjaro™ Vented Hard Hat

280-HP641RV-02

Kilimanjaro™ Vented Hard Hat
Item #116385082
  • Vented, Full Brim Hard Hat
  • Yellow Color
  • HDPE Shell
  • 4-Point Suspension
  • Wheel Ratchet Adjustment
Kilimanjaro™ Vented Hard Hat
    Shipment Options
  • Vented, Full Brim Hard Hat
  • Yellow Color
  • HDPE Shell
  • 4-Point Suspension
  • Wheel Ratchet Adjustment

description

  • PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.

applications

  • Construction
  • Road Work
  • Excavation
  • Industrial

features

  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Vented to increase air flow and to reduce inside hard hat temperatures
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • SURE LOCK wheel adjustment system for one hand size adjustments
  • Precise height adjustment settings to ensure proper depth
  • Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Meets ANSI/ISEA Z89.1 Type I/Class C and CSA Z94.1 Type I/Class C requirements
Adjusting Method Wheel Ratchet
Electrical Class Class C
Brim Length Standard
Size OS
Shell Material HDPE
Color Yellow
Brim Style Full
Shell Vented
Sweatband Felt Lined Foam
Standard ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Suspension Type 4 Point Nylon Webbing Cradle
Weight 1.33 LB
EAN or UPC 620606006802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison