- X-Large Glove Size
- 12 in Length
- Latex Material
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- Flock lining provides easy on and off, plus moisture absorption
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Honeycomb pattern for an enhanced grip
Color | Orange |
Glove Size | X-Large |
Material | Latex |
Cuff | Rolled |
Lining | Flocked |
Thickness | 18 |
Length | 12 in |
Weight | 0.15 LB |
EAN or UPC | 616314034954 |