Product details
- Mens Glove Size
description
- Multi-purpose fabric gloves used for light protection in many general applications.
features
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Heavy weight provides enhanced protection and extended wear
Specifications
Thumb | Straight |
Palm | Single |
Glove Size | Mens |
Cuff | Knit Wrist |
Color2 | Natural |
Color | Natural |
Weight | 0.16 LB |
EAN or UPC | 616314003868 |