text.skipToContent text.skipToNavigation


19K3

Steel Feeler Gage

Item #101386054
each
    Shipment Options

Product details

  • 0.0030" Thickness
  • 12" Length
  • 1/2" Width
  • 12 pieces

Specifications

Blade Width 0.5 in
Material Steel
Blade Thickness 0.003 in
Length 12 in
Weight 0.18 LB
EAN or UPC 698158192106

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison