text.skipToContent text.skipToNavigation


19K50

Steel Feeler Gage Individual Blades

Item #101439449
each
    Shipment Options

Product details

  • 0.050" Thick
  • 1/2" Wide
  • 12" Long
  • Spring Steel Thickness Gage
  • 6 pieces

Specifications

Blade Thickness 0.05 in
Blade Width 0.5 in
Material Spring Steel
Length 12 in
Weight 0.61 LB
EAN or UPC 698158198054

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison