Skip to content Skip to navigation menu
10 Piece Steel Arbor Shim

25150

10 Piece Steel Arbor Shim
Item #101442760
  • 5/8 in I.D.
  • 1 in O.D.
  • Low Carbon, Full Hard Steel Material
10 Piece Steel Arbor Shim
    Shipment Options
  • 5/8 in I.D.
  • 1 in O.D.
  • Low Carbon, Full Hard Steel Material

description

  • Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

applications

  • Used for fast, accurate spacing
  • Milling cutters
  • Gang cutters
  • Saws
  • Slitting blades
  • Grinding tools

features

  • Made from full hard, cold rolled, low carbon 1010 steel
  • Rockwell hardness between 0.069 RB 90 min and 0.070 RB 84 min
  • Approximate tensile strength: 80,000 psi
  • Packaged in airtight poly bags

compliances

  • 0
Thickness Tolerance Minus 0.00075 in
Material Low Carbon, Full Hard Steel
I.D. Tolerance +0.011 in / -0.000 in
Outside Dia. 1 in
O.D. 1 in
O.D. Tolerance Minus 0.002 in
Thickness Tolerance +/- 0.00075"
I.D. 5/8 in
Inside Dia. 0.625 in
Thickness Tolerance Plus 0.00075 in
Inner Diameter Tolerance Plus 0.011 in
Inner Diameter Tolerance Minus 0 in
Thickness 0.01 in
O.D. Tolerance Plus 0.002 in
Keyway No Keyway
O.D. Tolerance +/- 0.002 in
No. of Pieces 10
Weight 0.018 LB
EAN or UPC 698158251506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison