text.skipToContent text.skipToNavigation


76740

Brass Poc-Kit Assortment

Item #101800008
each
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

Product details

  • 20 Pices
  • Individual
  • 5" x 1/2"
  • Brass
  • Thickness Gages

features

  • Packed in a sturdy, vinyl case which extends blade life
  • Individual blade pockets
  • Conveniently folds flat
  • Each blade is clearly etched with size in metric and decimal
  • Ends are rounded and edges are smooth for safety

includes

  • Contains (20) 5" L x 1/2" W blades

Specifications

No. of Pieces 20
Blade Size .001, .0015, .002, .003, .004, .005, .010, .015, .020, .025, .030, .006, .007, .008, .009, .012, .014, .016, .018, .022
Length 5 in
Material Brass
Style Inch
Weight 0.3 LB
EAN or UPC 698158767403

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison