- Spherical Roller Bearing Type
- Pillow Block
- 3 7/16 in Shaft Diameter
- 3 3/4 in Center Line to Base Dimension
- 2 3/8 in Bolt Hole Spacing - Width
Bearing Type | Spherical Roller Bearing |
Housing Material | Cast Iron |
Housing Length | 13 3/4 in |
Base Height | 2 1/4 in |
Housing Construction | Rugged, 1 Piece |
Locking Device | Setscrew Locking |
Bolt Holes | 4 |
Bolt Hole Spacing - Width | 2.375 in |
Base Width | 4 3/4 in |
Seal Type | Double Lip Contact Seals |
Shaft Dia. | 3.4375 in |
Dynamic Load Rating | 63600 lbf |
Mounting Hole Size | 3/4 in |
Housing Height | 7 1/2 in |
Bolt Hole Spacing Range [Max] | 11 7/16 in |
Housing Width | 4 7/16 in |
Bolt Hole Spacing | 2 3/8 in |
Series | Type E |
Weight | 51.5 LB |