Product details
- Metric
- 19 mm Opening
- 12 Points
- 280.200 mm Length
- Full Polish Finish
features
- Made of heat-treated alloy steel
- Open end provides access to shallow locations, box end offers more torque
- Box end offset 15°
- Shank positioned at center of box end to reduce wrench cocking
- Size marked on both sides for easy identification
- TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
- Chrome-plated to resist corrosion
compliances
- 0
Specifications
Open End Thickness | 8.7 mm |
Box End Thickness | 11.9 mm |
Open End Width | 40.1 mm |
Inch/Metric | Metric |
No. of Points | 12 |
Finish | Full Polish |
Overall Length | 280.2 mm |
Box End Width | 28.1 mm |
Wrench Type | Combination |
Weight | 0.52 LB |
EAN or UPC | 662679072940 |