text.skipToContent text.skipToNavigation


J1221M-T500

Combination Wrench

Item #106000792
each
    Shipment Options

Product details

  • Metric
  • 21 mm Opening
  • 12 Points
  • 300.200 mm Length
  • Full Polish Finish

features

  • Made of heat-treated alloy steel
  • Open end provides access to shallow locations, box end offers more torque
  • Box end offset 15°
  • Shank positioned at center of box end to reduce wrench cocking
  • Size marked on both sides for easy identification
  • TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
  • Chrome-plated to resist corrosion

compliances

  • 0

Specifications

Wrench Type Combination
Overall Length 300.2 mm
Open End Width 42.9 mm
Box End Width 30.1 mm
Inch/Metric Metric
No. of Points 12
Opening 21
Open End Thickness 9.1 mm
Box End Thickness 12.3 mm
Finish Full Polish
Weight 0.67 LB
EAN or UPC 662679072964

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison