Product details
- Metric
- Standard Arm
features
- This Metric Hex Key has a 0.7 mm hex bit size.
- 31 mm long arm.
- 6 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
Specifications
Length | 31.000 mm |
Inch/Metric | Metric |
Short Arm Length | 15/64 in |
Type | Standard Arm |
Long Arm Length | 1 7/32 in |
Key Size | .07 mm |
Weight | 0.01 LB |
EAN or UPC | 662679534523 |