Skip to content Skip to navigation menu
Proto® ToolsJ5449

J5449

103881829
Item #103881829
  • 1/2" Drive
  • 10" Long
  • Chrome
  • Teardrop Ratchet
Proto® ToolsJ5449
    Shipment Options
  • 1/2" Drive
  • 10" Long
  • Chrome
  • Teardrop Ratchet

features

  • Reversing lever design for quick, one-hand operation
  • Low profile head for access in constricted areas
  • Knurled slip-resistant grip
  • Robust 24-tooth design with 15° arc swing
  • Alloy steel drive gear for strength and durability
Head Type Solid Head
Overall Length 10 in
No. of Teeth 24
Drive Size 1/2 in
Head Style Pear
Ratchet Type Non-Quick Release
Finish Full Polish
Handle Type Knurled Grip
Weight 1.48 LB
EAN or UPC 662679181550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison