Skip to content Skip to navigation menu
Proto® ToolsJ5450

J5450

103967416
Item #103967416
  • 1/2" Drive
  • 16" Long
  • Chrome
  • Teardrop Ratchet
  • w/Long
Proto® ToolsJ5450
    Shipment Options
  • 1/2" Drive
  • 16" Long
  • Chrome
  • Teardrop Ratchet
  • w/Long

features

  • Reversing lever design for quick, one-hand operation
  • Low profile head for access in constricted areas
  • Knurled slip-resistant grip
  • Robust 24-tooth design with 15° arc swing
  • Alloy steel drive gear for strength and durability
Finish Full Polish
Head Style Pear
Overall Length 16 in
Drive Size 1/2 in
Ratchet Type Non-Quick Release
Handle Type Knurled Grip
Head Type Solid Head
No. of Teeth 24
Temp Description Long Handle
Weight 1.99 LB
EAN or UPC 662679181567
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison