Skip to content Skip to navigation menu
Proto® ToolsJ5467

J5467

104239488
Item #104239488
  • 1/2 in Drive Size
  • 15 3/4 in Overall Length
Proto® ToolsJ5467
    Shipment Options
  • 1/2 in Drive Size
  • 15 3/4 in Overall Length

features

  • Head Flexes 90° from horizontal.
  • Made of heat-treated alloy steel.
  • Chrome plated finish.
Overall Length 15 3/4 in
Drive Size 1/2 in
Finish Full Polish
Weight 1.75 LB
EAN or UPC 662679181475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison