Skip to content Skip to navigation menu
Proto® ToolsJ5468

J5468

104238546
Item #104238546
  • 1/2" Drive
  • 18 5/8" Long
  • Chrome Finished Breaker Bar
Proto® ToolsJ5468
    Shipment Options
  • 1/2" Drive
  • 18 5/8" Long
  • Chrome Finished Breaker Bar

features

  • Made from Protoloy™ special alloy steel

compliances

  • 0
Socket Drive Size 1/2 in
Overall Length 18.625 in
Finish Chrome
Weight 2.12 LB
EAN or UPC 662679181482
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison