ProVeyance Group
EG22
Galvanized Steel 1 3/8 in Dia 22 in BF 18 ga 1/4 Round Conveyor Roller
Item #120347263
- Galvanized Steel Roller Material
- 1 3/8 in Diameter
- 22 in Between Frame Width
- 18 Gauge
| Diameter | 1 3/8 in |
| Between Frame Width | 22 in |
| Shaft Size | 1/4 Round |
| Roller Material | Galvanized Steel |
| Shaft Material | Steel |
| Weight | 1.7 LB |
