PT International
E32B-1RIV
E-Series Metric (British Standard) Roller Chain
Item #112195832
Box
- Pre-Packed Quantities
Product details
- Metric Roller Chain
- British Standard
- Riveted Construction
- 50.8 mm Pitch
features
- Manufactured according to British Standard ISO R606B/DIN 8187
- These British Standard chains are also available in stainless and nickel plated finishes on request
- Chains manufactured to ISO 9002 (Germany) reg. no. 041003017
Specifications
Duty | Standard-Duty |
Self-Lubricating | No |
Chain Construction | Riveted |
Chain Pitch | 50.800 mm |
Pin Diameter | 17.81 mm |
Material | Carbon Steel |
Roller Dia. | 29.21 mm |
Chain No. | 32B-1 |
No. of Strands Across | 1 |
Pin Overall Length | 71 mm |
Chain Series | British Standard |
Breaking Load | 277.5 kN |
Chain Type | Roller Chain |
Roller Width | 30.99 mm |
Pins & Rollers | Standard |
Link Plates Height | 42.2 mm |
Weight | 115.5 LB |
EAN or UPC | 800675063498 |
Compliance & Restrictions
- Pre-Packed Quantities