Product details
- Coupling Hub
- 5.25 in Outside Diameter
- 11SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
Specifications
No. of Cap Screws | 4 |
Torque | 4530 in lb |
Rated HP @ 1,200 rpm | 86 hp |
Length | 2 23/32 in |
RPM [Max] | 3600 rpm |
No. of Jaws | 4 |
Set Screw Size | 1/2-13 |
Coupling Type | Coupling Hubs |
Size of Cap Screws | 1/2" x 3 1/2" |
Rated Power @ 100 rpm | 7 1/5 hp |
Coupling Size | 11SCH |
Outside Dia. | 5.25 in |
Bore Type | Finished Bore |
Bore Size | 1.875 in |
RPM | 3600 rpm |
Rated HP @ 3,600 rpm | 259 hp |
Material | Cast Iron |
Rated HP @ 1,800 rpm | 129 hp |
Keyway Size | 1/2 x 1/4 |
Length Type | Standard |
Bore Dia. [Max] | 2 7/8 in |
Color | Gray |
Weight | 14.5 LB |
EAN or UPC | 685144366641 |