Product details
- Shaft-to-Shaft Coupling Type
- 1.375 in Bore Diameter
- 2.54 in Outside Diameter
- U137S Coupling Size
Specifications
Bore Dia. [Min] | 5/8 in |
RPM [Max] | 6000 rpm |
Coupling Size | U137S |
Bore Dia. [Max] | 1 3/8 in |
Wind-Up Angle @ Maximum Torque | 3 ° |
Temperature Range [Min] | -40 °F |
Color | Gray/Metallic |
Spider Outside Diameter | 0.69 in |
Bore Range [Max] | 1.375 in |
Overall Length | 4.12 in |
Set Screw Size | 3/8-16 |
Nominal Size | 1 3/8 in |
RPM | 6000 rpm |
Outside Dia. | 2.54 in |
Wind-Up Angle @ Nominal Torque | 1.35 ° |
Keyway Size | 5/16 x 5/32 |
Hub Type | Short |
Bore Range [Min] | 0.625 in |
Length Through Bore | 1.01 in |
Material | Steel |
Coupling Type | Shaft-to-Shaft |
Temperature Range [Max] | 250 °F |
Rated Power @ 100 rpm | 2 1/50 hp |
Bolt Size | 1 |
Bore Type | Finished Bore |
Torque | 1260 in lb |
Spider Inside Diameter | 0.375 in |
Axial Misalignment | 0.02 in |
Set Screw | 3/8-16 |
Parallel Misalignment [Max] | 0.35 in |
Weight | 4.0 LB |
EAN or UPC | 685144136329 |