Product details
- 2025 Size 3V Lithium Coin Cell Battery, 1pk
Specifications
Cell Type | 2025 |
Voltage | 3 |
Packaging | Card |
Battery Type | Lithium |
Weight | 0.018 LB |
EAN or UPC | 12800462841 |
Have an account? Sign in
Cell Type | 2025 |
Voltage | 3 |
Packaging | Card |
Battery Type | Lithium |
Weight | 0.018 LB |
EAN or UPC | 12800462841 |