Product details
- Steel Material
- Minimum Plain Bore Type
features
- Browning Change Gears, change gear bushing sold seperately
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
Specifications
Outside Diameter (in) | 2.85 |
Pitch Diameter (in) | 2.75 |
Bore Type | Minimum Plain Bore |
Bore (Max) (in) | 0.625 |
Pressure Angle | 14.5 ° |
Diametral Pitch | 20 |
Material | Steel |
Face Width (in) | 0.375 |
Length Through Bore | 0.375 in |
Pitch Diameter | 2.75 in |
Bore Size (in) | 0.625 |
Bore (Min) (in) | 0.625 |
No. of Teeth | 55 |
Length Through Bore (in) | 0.375 |
Number of Teeth/Threads | 55 |
Weight | 0.64 LB |
EAN or UPC | 662289208371 |