Product details
- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
Specifications
Foot Height (in) | 0.594 |
Inner Race Length (in) | 1.75 |
Replaceable Insert | Yes |
Relubricatable | Yes |
Foot Height | 0.59 in |
Misalignment Type | Static Only |
Expansion | No |
Housing Construction | One Piece |
End Cap | No |
Housing Material | Cast Iron |
Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Maximum Operating Temperature | 200 |
Insert No. | VE-216 |
Bolt Center Min (in) | 3.719 |
Overall Height (in) | 2.813 |
Seal Type | Single Lip Contact with Flinger |
Retainer Type | Ball Riding Retainer |
Collar OD (in) | 1.5 |
Bolt Center [Max] | 4.53 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Measure Units | Inch |
Base Width (in) | 1.406 |
Bearing Insert Coating | Black Oxide Coated Inner Ring |
Outer Ring Land Profile | Standard |
Bore Shape | Straight |
Duty Series | Normal |
Bolt Center Max (in) | 4.531 |
Bore Size - Inch | 1 |
Centerline to Front Face (in) | 1.063 |
Bolt Center [Min] | 3.72 in |
Overall Length (in) | 5.5 |
Housing Base | Semi-Solid |
Bolt Size (in) | 0.375 |
Weight | 1.84 LB |
EAN or UPC | 662289523344 |