Product details
- Single Lip Contact Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
Specifications
Measure Units | Inch |
Expansion | No |
Outer Ring Land Profile | Standard |
Inner Race Length (in) | 1.578 |
Seal Type | Single Lip Contact Seal |
Maximum Operating Temperature | 200 |
Retainer Type | Ball Riding Retainer |
Misalignment Type | Static Only |
Lubrication | Lithium Complex NLGI 2 Grease |
Centerline to Front Face (in) | 1.156 |
Bearing Insert Coating | Uncoated |
Bolt Center [Min] | 4.56 in |
Housing Base | Semi-Solid |
Overall Length (in) | 6.75 |
Housing Construction | One Piece |
Bolt Size (in) | 0.5 |
Insert Material | 52100 Bearing Steel |
Insert No. | VE-122 |
Duty Series | Intermediate |
Replaceable Insert | Yes |
Bore Shape | Straight |
Bore Size - Inch | 1.375 |
Relubricatable | Yes |
Bolt Center Max (in) | 5.438 |
Bolt Center [Max] | 5.44 in |
Bolt Center Min (in) | 4.563 |
End Cap | No |
Base Width (in) | 1.75 |
Foot Height (in) | 0.656 |
Overall Height (in) | 3.625 |
Foot Height | 0.66 in |
Collar OD (in) | 2.188 |
Housing Material | Cast Iron |
Base to Center Height (in) | 1.813 |
Weight | 3.56 LB |
EAN or UPC | 662289524099 |