Product details
- PB221HW Series Normal-Duty Pillow Block
- 1" Shaft
- 4 1/16" Bolt Centers
- 1 7/16" Center Line to Base
- Eccentric Locking Collar
features
- Molded glass fiber reinforced polyamide retainer
- Grade 10 balls
- Races and balls are 52100 steel, hardened, ground, and honed for quiet operation
- Slotted bolt holes
- Rugged cast iron or Hub-Alloy® housing
- Zone-hardened inner race
- Prelubricated with high quality lithium grease. 1/4-28 Zerk fitting provided to allow for relube
- Choice of narrow or wide inner race, setscrew locking or eccentric collar locking, normal-duty, or medium-duty bearings
- Knurled cup point setscrews at 120° to minimize inner ring distortion
- Recessed housing base to accommodate uneven mounting surfaces
- Spherical outer race to allow up to 1.5° misalignment
- All bearings have single lip Nitrile rubber seals with steel trash guard
- Steel fingers are standard on wide inner race bearings only
Specifications
Overall Width | 1 13/16 in |
Shaft Dia. | 1 in |
Temperature Range [Max] | 225 °F |
Insert Type | Steel Insert |
Center of Bearing to Front of Inner Ring | 1.059 in |
Bolt Hole Spacing | 4 1/16 in |
Mounted Unit Duty | Normal-Duty |
Misalignment Range | ±1 1/2° |
Bolt Holes | 2 |
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Bolt Hole Spacing Range [Max] | 4 1/2 in |
Base Length | 5 3/8 in |
Bearing Design | Non-Expansion |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing Range [Min] | 3 5/8 in |
Collar O.D. | 1.46 in |
Temperature Range [Min] | -25 °F |
Length Through Bore | 1.748 in |
Housing Material | Hub-Alloy® |
Base Width | 1 1/2 in |
End Type | Open End |
Housing Height | 2 3/4 in |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Pillow Block Type | Thru-Bolt |
Housing Width | 1 1/2 in |
Series | PB221HW |
Bearing Insert | YW220X1 |
Bolt Size | 3/8 in |
Base Height | 5/8 in |
Inch/Metric | Inch |
Weight | 2.0 LB |
EAN or UPC | 662798250113 |