Product details
- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1768 rpm
- Three Phase
Specifications
Service Factor | 1.15 |
Mounting | Rigid Base |
Open End Bearing | 6208 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6308 |
Motor Application | Inverter Duty |
Insulation | F |
Frame | 213T |
Hz | 60 |
Phase | Three Phase |
Ambient Temperature | 104 °F |
Voltage Rating | 230/460 |
Full Load Amps | 19/9.5 |
Poles | 4 |
Ambient Temperature Range | 104 |
Enclosure | TEFC |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 691720028308 |