Product details
- Size 12
- Horizontal, Double, Left & Right Output Shaft w/Right - Clockwise, Left - Counter Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Install guards according to applicable local and national codes for rotating shafts.
Specifications
Input (Shaft or Bore) Size | 2 in |
Input Shaft Position | Facing You |
Ratio | 1:1 |
Thermal Input Horsepower @ 1750 RPM | 100 hp |
Max. Overhung Load @ 1750 rpm | 1300 lb/in |
Torque Out @ 1150 rpm | 4431 in lb |
Washdown Duty | No |
Torque Out @ 1750 rpm | 3910 in lb |
Gear Style | Spiral Bevel |
Shaft Arrangement | #16 |
Input Configuration | Shaft Input |
Input Relation to Base | Horizontal |
Output Shaft Position | Left & Right |
Unit Size | 12 |
Box Width | 13 1/4 in |
Output Relation to Base | Horizontal |
Box Height | 13 in |
Bearing Type | Roller Bearing |
Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise |
Output Configuration | Double |
Output RPM @ 1750 rpm Input | 1750 rpm |
Output (Shaft or Bore) Size | 2 in |
Box Length | 18 3/4 in |
Bolt Hole Pattern | 11 in x 11 in |
Weight | 307.5 LB |
EAN or UPC | 662288232162 |