Product details
- Felt Labyrinth Seal Type
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
- Felt labyrinth seal and flinger for dusty and dirty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- Air Handling Housing Fit, Noise Tested
Specifications
Relubricatable | Yes |
Seal Type | Felt Labyrinth Seal |
Duty Series | Standard |
Lubrication | Lithium Complex NLGI 2 Grease |
Bore Shape | Straight |
Housing Base | Solid |
Internal Clearance | Standard |
Bolt Center-to-Center Length (in) | 3.6250 |
Insert Material | 52100 Bearing Steel, Black Oxided |
Overall Height (in) | 1.75 |
Insert No. | 2-17 CXU |
Housing Construction | One Piece |
Replaceable Insert | Yes |
Housing Material | Cast Iron |
Measure Units | Inch |
Misalignment Type | Static Only |
Inner Race Heat Treat Method | Zone-Hardened |
Pilot Configuration | No Pilot |
Platform | Air Handling |
Expansion | No |
Foot Height (in) | 0.5625 |
Retainer Type | Land Riding Retainer |
Inner Ring OD (in) | 1.859375 |
Maximum Operating Temperature | 220 |
Outer Ring Land Profile | Standard |
T Core | 3.3125 |
Inner Race Length (in) | 1.6875 |
Bore Size - Inch | 1.438 |
End Cap | No |
Bearing Insert Coating | Black Oxide Coated |
Centerline to Front Face (in) | 1 |
Weight | 4.1 LB |
EAN or UPC | 662461042540 |