Product details
- Contact Seal Type
description
- Designed for interchangeability with competitive units.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- Air Handling Housing Fit, Noise Tested
Specifications
Bearing Insert Coating | Black Oxide Coated |
Measure Units | Inch |
Expansion | No |
Inner Race Length (in) | 2.188 |
Overall Length (in) | 10.5 |
Relubricatable | Yes |
Insert No. | 3-115C CXU |
Replaceable Insert | Yes |
Platform | Air Handling |
Housing Base | Solid |
Bolt Center Max (in) | 8.5 |
Duty Series | Medium |
Housing Construction | One Piece |
Maximum Operating Temperature | 220 |
Outer Ring Land Profile | Standard |
Bore Size - Inch | 1.938 |
Retainer Type | Land Riding Retainer |
Housing Material | Cast Iron |
Bore Shape | Straight |
Seal Type | Contact Seal |
Overall Height (in) | 5.313 |
End Cap | No |
Inner Ring OD (in) | 2.719 |
Lubrication | Lithium Complex NLGI 2 Grease |
Bolt Size (in) | 0.625 |
Misalignment Type | Static Only |
Base Width (in) | 2.5 |
Bolt Center Min (in) | 6.75 |
Foot Height (in) | 0.875 |
Centerline to Front Face (in) | 1.313 |
Insert Material | 52100 Bearing Steel, Black Oxided |
Weight | 12.4 LB |
EAN or UPC | 662461024621 |