Product details
- Chain Series 882
- Chain Pitch 1 1/2 in
- Module Width 12 in
- Pin Material Austenitic Steel
- Gray Blue
Specifications
Chain Pitch | 1.5 in |
Color | Gray Blue |
Type | Side Flexing, Flat Top, One Piece |
Pin Material | Austenitic Steel |
Chain Series | 882 |
Pin Diameter | 8.73 mm |
Material | New Generation Evo |
Module Width | 12 in |
Weight | 2.29 LB |
EAN or UPC | 726166518851 |