Product details
- Chain Series 879
- Chain Pitch 1 1/2 in
- Module Width 3 1/4 in
- Pin Material Austenitic Steel
- Gray Blue
Specifications
Material | New Generation Evo |
Color | Gray Blue |
Type | Side Flexing, Flat Top, One Piece |
Chain Series | 879 |
Pin Diameter | 7.14 mm |
Module Width | 3.25 in |
Pin Material | Austenitic Steel |
Chain Pitch | 1.5 in |
Weight | 0.77 LB |
EAN or UPC | 726166519285 |