Product details
- Straight Running Plastic Chain
- 1 1/2" Chain Pitch
- 7.5" Width
- .56" Thick
- Acetal
features
- Low noise level, low coefficient of friction and low horsepower requirements are the advantages of the chain
- Provides an excellent flat surface and medium working load in a dry running environment
- The added thickness of the 831 series top plate adds 20% more wear life and simplifies conveyor chain when matching with chain series 821, 879, 882 and 878
- Provides a high working load in a dry running environment
- Conveying lines for PET bottles and aluminum or steel cans
- Packaging lines for PET bottle packs in heat shrink film, paper board boxes, or cans in heat shrink film, can also be fitted with chains
- Pharmaceutical industry applications, including all general purpose conveying
Specifications
Pin Material | 304 Stainless Steel |
Module Width | 7 1/2 in |
Package Type | 10 Feet |
Module Wt. | 2.25 lb |
Type | Double Hinge |
Thickness | 0.1900 in |
Pin Diameter | 1/4 in |
Material | Low Friction Acetal |
Color | Light Brown |
Low Friction | Yes |
Chain Pitch | 1 1/2 in |
Chain Series | 821 |
Weight | 1.7 LB |
EAN or UPC | 726166148003 |