Product details
- TableTop Chain
- 843 Chain Series
- Straight Running, Plate Top, Two Piece Type
- 1 1/2 in Chain Pitch
- 2 in Module Width
Specifications
Color | Brown |
Type | Straight Running, Plate Top, Two Piece |
Chain Series | 843 |
Module Width | 2 in |
Pin Diameter | 3.97 mm |
Material | Low Friction Acetal Resin |
Pin Material | Austenitic Steel |
Chain Pitch | 1.5 in |
Weight | 0.6 LB |
EAN or UPC | 726166148201 |