Product details
- Side Flexing Plastic Chain
- 1 1/2" Chain Pitch
- 3.25" Width
- .79" Thick
- Acetal
features
- Conveying lines for PET bottles and aluminum or steel cans
- Packaging lines for PET bottle packs in heat shrink film
- Pharmaceutical industry applications, including all general purpose conveying
Specifications
Chain Pitch | 1 1/2 in |
Material | Low Friction Acetal |
Chain Series | 880 |
Low Friction | Yes |
Module Wt. | 0.6 lb |
Package Type | 10 Feet |
Thickness | 0.1600 in |
Type | Bevel Guide |
Pin Diameter | 0.28 in |
Color | Light Brown |
Module Width | 3 1/4 in |
Pin Material | 304 Stainless Steel |
Weight | 0.6 LB |
EAN or UPC | 726166148485 |