Product details
- Side Flexing Plastic Chain
- 80 Chain Pitch
- 10" Width
- .88" Thick
- Acetal
features
- Conveying lines for PET bottles and aluminum or steel cans
- Packaging lines for PET bottle packs in heat shrink film
- Pharmaceutical industry applications, including all general purpose conveying
Specifications
Type | Bevel Guide |
Module Width | 10 in |
Pin Material | 304 Stainless Steel |
Chain Pitch | 1 1/2 in |
Chain Series | 882 |
Color | Light Brown |
Material | Low Friction Acetal |
Module Wt. | 1.9 lb |
Low Friction | Yes |
Package Type | 10 Feet |
Thickness | 0.1900 in |
Pin Diameter | 0.34 in |
Weight | 1.9 LB |
EAN or UPC | 726166182656 |