Product details
- TableTop Chain
- 820 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
Specifications
Pin Diameter | 6.35 mm |
Pin Material | Austenitic Steel |
Chain Pitch | 1.5 in |
Material | New Generation Evo |
Chain Series | 820 |
Type | Straight Running, Flat Top, One Piece |
Module Width | 6 in |
Weight | 0.57 LB |
EAN or UPC | 726166518639 |