Product details
- TableTop Chain
- 880 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
Specifications
Chain Series | 880 |
Material | New Generation Evo |
Type | Side Flexing, Flat Top, One Piece |
Pin Material | Austenitic Steel |
Chain Pitch | 1.5 in |
Pin Diameter | 7.14 mm |
Module Width | 3.25 in |
Weight | 0.71 LB |
EAN or UPC | 726166518820 |