Product details
- TableTop Chain
- 815 Chain Series
- Straight Running, Flat Top, Single Hinge Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
Specifications
Pin Diameter | 6.35 mm |
Chain Series | 815 |
Type | Straight Running, Flat Top, Single Hinge |
Module Width | 4.5 in |
Chain Pitch | 1.5 in |
Weight | 2.34 LB |
EAN or UPC | 726166147785 |