Product details
- TableTop Chain
- 8857 Chain Series
- Side Flexing, Rubber Top, Single Hinge Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
Specifications
Pin Material | Vacuum Hardened Stainless Steel |
Module Width | 7.5 in |
Chain Pitch | 1.5 in |
Chain Series | 8857 |
Type | Side Flexing, Rubber Top, Single Hinge |
Pin Diameter | 6.35 mm |
Weight | 0.01 LB |
EAN or UPC | 726166481384 |