Product details
- 3 ft Length
- Black UHMW Tab Style, Carry or Return Straight Track Style
- 881 Chain Series
- 7.500" Module Width
Specifications
Radius | N/A |
Module Width | 7.5 in |
Style | Tab Style, Carry or Return Straight Track |
Chain Series | 881 |
Rivet No. | N/A |
Length | 3 ft |
Height | 1 in |
Material | Black UHMW |
Width | 8 in |
Weight | 7.93 LB |
EAN or UPC | 787405305120 |