Product details
- #120 Chain
- 1 Strand
- 1.5" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Roller Width | 1 in |
Self-Lubricating | No |
Material | Carbon Steel |
Chain No. | 120 |
No. of Strands Across | 1 |
Chain Construction | Riveted |
Duty | Heavy Series |
Package Type | 10 Foot Box |
Side Bow | No |
Link Plates Thickness | 0.187 in |
Pin Material | Carbon Steel |
Chain Type | ANSI |
Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
Rated Working Load | 6800 lbs |
Pins & Rollers | Standard |
Pin Diameter | 0.437 in |
Chain Pitch | 1.5 in |
Pin Overall Length | 1.94 in |
Link Plates Height | 1.38 in |
Roller Dia. | 7/8 in |
Weight | 4.451 LB |
EAN or UPC | 781711064016 |