Product details
- #180 Chain
- 1 Strand
- 2.25" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Self-Lubricating | No |
Package Type | 10 Foot Box |
Material | Carbon Steel |
Pin Overall Length | 2.81 in |
Link Plates Height | 2.13 in |
Pin Material | Carbon Steel |
Pins & Rollers | Standard |
Roller Width | 1.406 in |
Rated Working Load | 16000 lbs |
Chain Type | ANSI |
Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
Link Plates Thickness | 0.281 in |
Duty | Standard-Duty |
Side Bow | No |
Roller Dia. | 1.406 in |
Chain Pitch | 2.25 in |
No. of Strands Across | 1 |
Chain Construction | Riveted |
Chain No. | 180 |
Pin Diameter | 0.687 in |
Weight | 8.701 LB |
EAN or UPC | 781711502198 |