Product details
- #25 Chain
- 1 Strand
- 0.25" Pitch
- Riveted
- Nickel Plated Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Roller Dia. | 0.13 in |
Material | Nickel Plated |
Chain Construction | Riveted |
Chain Type | ANSI |
Link Plates Height | 0.189 in |
Package Type | 10 Foot Box |
Self-Lubricating | No |
Pin Overall Length | 0.15 in |
Pin Material | Carbon Steel |
Pin Diameter | 0.905 in |
Pins & Rollers | Standard |
Duty | Standard-Duty |
No. of Strands Across | 1 |
Roller Width | 1/8 in |
Chain No. | 25 |
Link Plates Thickness | 0.405 in |
Chain Series | 25, 25-2 |
Chain Pitch | 0.25 in |
Side Bow | No |
Weight | 0.105 LB |
EAN or UPC | 781711687093 |