Skip to content Skip to navigation menu


25SS 10FT PKG

Stainless Steel Roller Chain

Item #101777100
Foot
    Shipment Options

Product details

  • #25 Chain
  • 1 Strand
  • 0.25" Pitch
  • Riveted
  • Carbon Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates

Specifications

Material Stainless Steel
Pins & Rollers Standard
Pin Diameter 0.09 in
Pin Material Carbon Steel
Link Plates Height 0.23 in
Chain No. 25
No. of Strands Across 1
Roller Dia. 1/8 in
Side Bow No
Chain Series 25, 25-2
Roller Width 0.13 in
Link Plates Thickness 0.03 in
Duty Standard-Duty
Chain Construction Riveted
Chain Type ANSI
Pin Overall Length 0.31 in
Self-Lubricating No
Chain Pitch 0.25 in
Package Type 10 Foot Box
Weight 0.961 LB
EAN or UPC 781711582855
Close Compare List Open Compare List Toggle

Product Comparison