Product details
- #35 Chain
- 1 Strand
- 0.375" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Package Type | 50 Foot Reel |
Chain Construction | Riveted |
Roller Dia. | 0.2 in |
Material | Carbon Steel |
Chain Pitch | 0.375 in |
Duty | Standard-Duty |
Side Bow | No |
Roller Width | 0.188 in |
Link Plates Thickness | 0.05 in |
Chain Series | 35, 35-2, 35-3, 35-4 |
Chain Type | ANSI |
Pin Overall Length | 1/2 in |
Chain No. | 35 |
Link Plates Height | 0.354 in |
Pin Diameter | 0.141 in |
Self-Lubricating | No |
Pin Material | Carbon Steel |
Pins & Rollers | Standard |
No. of Strands Across | 1 |
Weight | 0.211 LB |
EAN or UPC | 781711060018 |