Product details
- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
- Hollow pin provides unlimited conveyor design versatility
Specifications
Link Plates Thickness | 0.157 in |
Roller Dia. | 0.312 in |
Roller Width | 0.312 in |
Chain Type | ANSI |
Duty | Standard-Duty |
Package Type | 10 Foot Box |
Pin Overall Length | 3.406 in |
Material | Carbon Steel |
Pin Diameter | 3.543 in |
Self-Lubricating | No |
Chain Construction | Riveted |
Chain No. | 40 |
Link Plates Height | 3.465 in |
No. of Strands Across | 1 |
Pin Material | Carbon Steel |
Chain Pitch | 0.5 in |
Chain Series | 40, 40-2, 40-3, 40-4 |
Pins & Rollers | Hollow Pins |
Side Bow | No |
Weight | 0.381 LB |
EAN or UPC | 781711310885 |