Product details
- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Nickel Plated Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Link Plates Height | 0.472 in |
Chain No. | 40 |
Link Plates Thickness | 0.06 in |
Package Type | 10 Foot Box |
Roller Dia. | 0.312 in |
Pin Overall Length | 0.65 in |
Duty | Standard-Duty |
Self-Lubricating | No |
Pins & Rollers | Standard |
Side Bow | No |
Chain Type | ANSI |
Chain Pitch | 0.5 in |
Pin Diameter | 0.156 in |
Chain Series | 40, 40-2, 40-3, 40-4 |
No. of Strands Across | 1 |
Material | Nickel Plated |
Chain Construction | Riveted |
Pin Material | Carbon Steel |
Roller Width | 0.312 in |
Weight | 0.451 LB |
EAN or UPC | 781711687185 |