Product details
- #41 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Pins & Rollers | Standard |
Chain Pitch | 0.5 in |
Roller Width | 1/4 in |
Material | Carbon Steel |
Chain Type | ANSI |
Duty | Standard-Duty |
Self-Lubricating | No |
Package Type | 10 Foot Box |
Pin Overall Length | 0.579 in |
Chain Series | 41, 41-2 |
Link Plates Height | 0.382 in |
Chain No. | 41 |
No. of Strands Across | 1 |
Side Bow | No |
Pin Diameter | 0.141 in |
Pin Material | Carbon Steel |
Link Plates Thickness | 0.08 in |
Chain Construction | Riveted |
Roller Dia. | 0.306 in |
Weight | 0.281 LB |
EAN or UPC | 781711689646 |