Product details
- #50 Chain
- 1 Strand
- 0.625" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Link Plates Thickness | 0.08 in |
Side Bow | No |
Roller Width | 3/8 in |
Chain Series | 50, 50-2, 50-3, 50-4 |
No. of Strands Across | 1 |
Duty | Standard-Duty |
Self-Lubricating | No |
Pin Overall Length | 8.78 in |
Material | Carbon Steel |
Pin Diameter | 0.2 in |
Pins & Rollers | Standard |
Link Plates Height | 0.591 in |
Chain Type | ANSI |
Package Type | 10 Foot Box |
Chain Construction | Riveted |
Roller Dia. | 0.4 in |
Chain Pitch | 0.625 in |
Chain No. | 50 |
Pin Material | Carbon Steel |
Weight | 0.731 LB |
EAN or UPC | 781711689844 |