Product details
- 50 Chain, 13 Tooth, 1.125 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Hub Dia. | 1 7/8 in |
Finished Bore | 1 1/8 in |
Chain Pitch | 0.625 in |
Inch/Metric | Inch |
No. of Teeth | 13 |
Length Through Bore | 1 in |
Hub Length Thru | 0.657 in |
Keyway | w/Keyway & Setscrew |
No. of Strands Across | 1 |
Chain No. | 50 |
Material | Steel |
Width Across Teeth | 0.343 in |
Outside Dia. | 2.911 in |
Sprocket Style | B |
Pitch Diameter | 2.612 in |
Hardened Teeth | Without Hardened Teeth |
Weight | 0.901 LB |
EAN or UPC | 781711151822 |